Beli Digital Voltmeter Dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  2. Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)
    Mulai

    Rp799.900

    Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)
    Deskripsi:
    The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
    atribut:
    • Sampling Cycle (ms): 300
  3. Primus Digital Voltmeter
    Mulai

    Rp939.900

    Primus Digital Voltmeter
    Deskripsi:
    CM-003 is digital voltmeter of 0-500 VAC , clearly shown digital red LED 4 digits and featured with calibrating button. Adjustment by using screwdriver at front of protective cover .It is ideally installed as panel type meter for control cabinet or switchboard.-Digital AC Voltage measuring.-Panel mounting
    atribut:
    • Accuracy of Measuring Range: ±0.25 % +1 digit OFS
    • Compact Size With (mm): 35x75x70
    • Current Consumption (VA): 1
    • Dimensions (mm): 48x96x100
    • Direct Input On Instrument Terminals (V): 0-500 AC
    • Display (inch): RED LED 4 digits with a height of 1/2
    • Display Range (V): 0-500 with Red LED 7 Segments Display
    • Input Impedance: 1k
    • Power Supply Voltage (V) : 220 AC ±10 %
    • Standard Size (mm): 48x96x80 (DIN 1/8)
    • Voltage (V): 0-500
  4. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  5. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  6. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  7. KASUGA Digital Electrostatic Voltmeter Adapter
    Mulai

    Rp1.899.900

    KASUGA Digital Electrostatic Voltmeter Adapter
    atribut:
    • Voltage: Input/AC100 - 240V, Output/DC3.3V
    • Package Size (mm): 30x270x25
  8. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  9. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  10. Habotest Multimeter Digital Smart (Multitester)
    Mulai

    Rp599.900

    Habotest Multimeter Digital Smart (Multitester)
    atribut:
    • Display: Black and White Screen
    • Frequency: 4Hz/40Hz/400Hz/4kHz/40kHz/200kHz
  11. FLUKE AC Voltmeter
    Mulai

    Rp7.299.900

    FLUKE AC Voltmeter
    atribut:
    • Basic Accuracy (A): 3.5%+0.5
    • Dimensions (mm): 160x66x38
    • Dust/Water Protection: IP42
    • Frequency Range (kHz): DC to 3
    • Included Accessories: TL224, AC285, magnetic strap, battery
    • Measurement Range (A): 400
    • Measuring Current (A): (Minimum) 0.5
    • Output Voltage (mV/A): 1
  12. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  13. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  14. ENTES Voltmeter EVM Series
    Mulai

    Rp339.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  15. Autonics Digital Panel Meters Multipanel MT4Y Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    Autonics Digital Panel Meters Multipanel MT4Y Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  16. Autonics Digital Panel Meters Multipanel MT4W Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Autonics Digital Panel Meters Multipanel MT4W Series
    Deskripsi:
    The MT4Y/MT4W series compact digital panel meters are available in various input and output options, allowing flexible application in diverse environments. The units can display measured values between -1999 and 9999, and features various user-friendly functions including high/low-limit display scale, AC frequency measurement, zero-point adjustment, and PV transmission output scale function. The MT4Y series meters are DIN W 96 x H 48 mm and the MT4W series meters are DIN W 72 x H 36 mm in size.
  17. Hioki Multimeter Digital (Multitester)
    46%
    Mulai

    Rp2.099.900

    Hioki Multimeter Digital (Multitester)
    atribut:
    • Conformity Standard: EN61010 (safety), EN61326 (EMC), measurement category
Daftar Harga Digital Voltmeter Dc Terbaru October 2026
DV AC/DC VoltmeterRp64.900
Autonics Digital Panel Meters Voltmeter Series (Meter Tegangan Panel)Rp799.900
Primus Digital VoltmeterRp939.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
Mother Tool Digital Panel Meter Module DC VoltmeterRp2.199.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
Fort Volt Meter DC DigitalRp429.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
KASUGA Digital Electrostatic Voltmeter AdapterRp1.899.900
Fort Digital DC Ampere Meter (Amperemeter)Rp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)